Zoro Homepage

X-Stream Air Blade air knife

  • Mfr # 10036X

  • Zoro # G911471491


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Minimum Flow Rate
6.95 scfm
Body Material Finish
Anodized
Number of Air Inlets
4
Maximum Flow Rate
90.27 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036X
Zoro #
G911471491
UPC #
849169000199
Country of Origin
Canada

Dimensions

Inlet Size
1/4 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Air Slot Width
36 in
Overall Depth
1 3/4 in
Overall Height
1 1/8 in
Air Slot Height
0.002 in
Overall Length
36 in
Flow Pattern Height at 12 Inches
2 1/2 in
Flow Pattern Height at 18 Inches
3 1/2 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Body Material
Aluminum
Minimum Flow Rate
6.95 scfm
Body Material Finish
Anodized
Number of Air Inlets
4
Maximum Flow Rate
90.27 scfm
Product Type
Air Knife Only
Mounting Hole Center to Center Distance
1 in
Force per Inch at 6 Inches
8.9 lb
Air Inlet Type
NPT
Air Output Velocity at 6 Inches
55.8 fps
System of Measurement
Inch
Series
X-Stream Air Blade(R)
Minimum Operating Pressure
10 psi
Number of Mounting Holes
4
For Fluid Type
Compressed Air
Maximum Operating Pressure
120 psi
Inlet Gender
Female
Air Consumption per inch
108 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 108 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.