This item is Discontinued.

Nexcare Athletic Cloth Tape 1.5", PK12 870-B4

Athletic Cloth Tape 1.5", PK12 (Discontinued)

  • Mfr # 870-B4
  • Zoro # G1567583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-B4
Zoro #
G1567583
UPC #
00051131947719
Country of Origin
United States

Details

Item
Athletic Cloth Tape 1.5",PK12
First Aid ANSI Kit Type
II

Description

Athletic Cloth Tape 1.5 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.