Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nexcare First Aid Tape, Durable Cloth, 1", PK24 791-1PK

First Aid Tape, Durable Cloth, 1", PK24 (Discontinued)

  • Mfr # 791-1PK
  • Zoro # G0286778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791-1PK
Zoro #
G0286778
UPC #
00051131653016
Country of Origin
United States

Dimensions

Length
10 yd.
Width
1"

Details

Industry Type
Healthcare
Color
Clear/Transparent
Item
First Aid Tape,Durable Cloth,1",PK24
Material
Breathable Material

Description

First Aid Tape,Durable Cloth,1 In.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.