This item is Discontinued.

Nexcare Foot Protection Tape, 5 yd., 24 Pcs., Kit FPT-05

Foot Protection Tape, 5 yd., 24 Pcs., Kit (Discontinued)

  • Mfr # FPT-05
  • Zoro # G1725932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT-05
Zoro #
G1725932
UPC #
00051141994970
Country of Origin
United States

Dimensions

Width
1"
Height
180"

Details

Item
Foot Protection Tape,5 yd.,PK24
Color
Clear
First Aid ANSI Kit Type
II
Features
Reduces Friction From Shoes, Nearly Invisible, Easy to Tear, Conforms to and Flexes with the Shape of the Foot, Resists Fall-Off Due to Perspiration, "Stay Clean" Cover Keeps Tape Dirt-Free, Approximately 60 Applications
First Aid Kit Type
Kit

Description

Foot Protection Tape,5 yd.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.