Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCH-04
Zoro #
G1725950
UPC #
00051141994956
Country of Origin
United States
Dimensions
Height
2-3/4"
Width
1-3/4"
Details
First Aid Kit Type
Kit
Material
Hydrocolloid Adhesive
Features
Helps Prevent and Heal Blisters, Cushions and Protects, Reduces Friction to Help Relieve Pain, Extended Adhesive Area Keeps Pad in Place, Transparent Material Nearly Invisible on Foot, Ultra-Thin
Waterproof
Yes
Item
Heel Blister,Comfort Cushions,PK24
First Aid ANSI Kit Type
II
Color
Clear
Description
Heel Blister,Comfort Cushions,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.