18 Gauge 430 Stainless Steel Workbench, 24W x 24D

  • Mfr # 319054

  • Zoro # G408611584


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Width
24 in
Depth
24 in
Shelving Style
Undershelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319054
Zoro #
G408611584
UPC #
707022324342
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Height
35 in

Details

Color
Silver
Assembled/Unassembled
Unassembled
Item
Commercial Work Table
Shelving Style
Undershelf

Description

Work surface has 2 heavy gauge channel supports for added stability. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 500 lbs weight capacity evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.