18W x 21D Replacement Plastic Mat, End Mat
- Mfr # PME2118
- Zoro # G608658273
product price:Â
$
14.95
/ea
Key Features
Overall Depth
21
Overall Width
18 in
Material
Plastic
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PME2118
- Zoro #
- G608658273
- UPC #
- 707022126243
- Country of Origin
- China
- Item
- Replacement Mat
- Material
- Plastic
- Color
- Beige
Dimensions
- Overall Depth
- 21
- Overall Width
- 18 in
Description
PME2118 . Nexelite polymer composition shelf mats have a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust or corrode. The width and depth of your shelf will determine the number of center and/or end panels you need to purchase. For example: a Nexelite Shelf measuring 42W x 18D would require 1 12W x 18D Center Panel and 2 15W x 18D End Panels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.