
2 Shelf, Stainless Steel Wire Shelving Unit, Starter, 48inW x 24inD x 34inH
Mfr # B3149634
Zoro # G911836900
product price:Â $366.99
/eaKey Features
Depth
24 in
Height
34 in
Material
304 Stainless Steel
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3149634
Zoro #
G911836900
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
34 in
Details
Item
Starter Unit
Material
304 Stainless Steel
Finish
Stainless
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 2 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.