Zoro Homepage

21 Single Arm Shelf Bracket Black Epoxy

  • Mfr # AB21B

  • Zoro # G308596356


product price: $19.15
/ea

Key Features

Material
Steel
Color
Black
Depth
21 in
Finish
Black Epoxy
Type
Fixed Single Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB21B
Zoro #
G308596356
UPC #
707022451345
Country of Origin
China

Dimensions

Depth
21 in

Details

Material
Steel
Color
Black
Finish
Black Epoxy
Type
Fixed Single Bracket
For Use With
Wet/Dry
Mounting Style
B

Description

Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold in pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.