
3-Shelf Black Wire Shelf Printer Stand, 24inW x 18inD x 34inH
Mfr # 500597BK
Zoro # G411938159
product price: $254.99
/eaKey Features
Overall Height
34 in
Overall Width
24 in
Overall Depth
18 in
Color
Black
Material
Wire Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500597BK
Zoro #
G411938159
UPC #
-
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
24 in
Overall Depth
18 in
Details
Color
Black
Material
Wire Steel
Assembly
Unassembled
Description
Our Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Globalfts exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. No Keyboard Available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.