3 Shelf Cart, Galvanized, 72inW x 18inD x 39inH, Polyurethane Casters
- Mfr # 188890
- Zoro # G011865183
product price:Â
$
416.99
/ea
Key Features
Outside Length
72 in
Material
Steel
Color
Silver
Assembled
No
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188890
- Zoro #
- G011865183
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Length
- 72 in
Details
- Material
- Steel
- Color
- Silver
- Item
- Adjustable Shelf Cart
- Assembled
- No
- Number of Shelves
- 3
- Finish
- Galvanized
- Caster Material
- Polyurethane
Description
Assembles quickly without tools. Shelves adjust on 1in increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5in polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge, shelves are corrosion resistant for long life and double walled for maximum rigidity and strength. Image shown 48inL x 24inW.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.