Zoro Homepage

3-Shelf Garment Floor Rack, 24D x 48W x 74H

  • Mfr # 7501

  • Zoro # G508596668


product price: $355.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Style
With Hanger Bars
Depth
24 in
Height
74 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G508596668
UPC #
710552506430
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
74 in

Details

Item
Freestanding Coat Racks
Shelving Style
With Hanger Bars
Material
Steel
Color
Silver

Description

Durable chrome plated steel wire design minimizes dust accumulation. Resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. 24D x 48W x 74H. Assembles quickly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.