3 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 48inW x 14inD x 34inH
- Mfr # 798791
- Zoro # G211836662
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
34 in
Material
Steel
Color
Silver
Finish
Nexelate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 798791
- Zoro #
- G211836662
- UPC #
- 707022034319
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Silver
- Finish
- Nexelate
Dimensions
- Width
- 48 in
- Depth
- 14 in
- Height
- 34 in
Description
Nexelate Silver Epoxy 3 Shelf Media Stand, 48inW x 14inD x 34inH. Includes three heavy duty, height adjustable Wire Shelves and four 1in dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1in increments. No tools required; shelves are held in place with special designed friction clips. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.