3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 60inW x 30inD x 34inH

  • Mfr # B3149767

  • Zoro # G111836397


product price:  $629.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
30 in
Height
34 in
Material
304 Stainless Steel
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3149767
Zoro #
G111836397
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
34 in

Details

Item
Starter Unit
Material
304 Stainless Steel
Finish
Stainless

Description

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 3 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.