3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 72inW x 30inD x 34inH
- Mfr # B3149768
- Zoro # G111836403
product price:Â
$
826.99
/ea
Key Features
Depth
30 in
Height
34 in
Material
304 Stainless Steel
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3149768
- Zoro #
- G111836403
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- 304 Stainless Steel
- Finish
- Stainless
Dimensions
- Width
- 72 in
- Depth
- 30 in
- Height
- 34 in
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 3 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.