Shop NEXEL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36W x 24D x 74H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers
- Mfr # 561867
- Zoro # G908594721
product price:Â
$
422.99
/ea
Key Features
Depth
24 in
Height
74 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561867
- Zoro #
- G908594721
- UPC #
- 707022407175
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 36 in
- Depth
- 24 in
- Height
- 74 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Clear
- Finish
- Poly-Z-Brite®
Description
. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.