36W x 24D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome

  • Mfr # 798770NC

  • Zoro # G008591521


product price: $175.49
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
74 in
Material
Steel
Color
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798770NC
Zoro #
G008591521
UPC #
707022377843
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
74 in

Details

Item
Shelving In A Box
Material
Steel
Color
Chrome
Finish
Chrome

Description


The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Easy assembly. Each unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.