
4 Shelf, Chrome Wire Shelving Unit, Starter, 42inW x 24inD x 54inH
Mfr # 188238
Zoro # G911827427
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Depth
24 in
Height
54 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188238
Zoro #
G911827427
UPC #
707022005364
Country of Origin
China
Dimensions
Width
42 in
Depth
24 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Simple tool-free assembly. 800 lbs. capacity of evenly distributed weight. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves both sold separately can add mobility and levels. NSF approved. Includes 4 posts with levelers, 4 shelves, and snap-on sleeves. All shelves are adjustable on 1in increments. 42inW x 24inD x 54inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.