
4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 36inW x 30inD x 86inH
Mfr # 799112
Zoro # G011836497
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Depth
30 in
Height
86 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799112
Zoro #
G011836497
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Depth
30 in
Height
86 in
Details
Item
Shelving Unit Add On
Material
Steel
Color
Silver
Finish
Nexelate
Description
Nexelate Silver Epoxy Wire Shelving Add-On 36inW x 30inD x 86inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.