
4 Shelf, Nexelon Blue Heavy Duty Wire Shelving Unit, Starter, 24inW x 18inD x 63inH
Mfr # 653246
Zoro # G411836745
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
63 in
Material
Steel
Color
Blue
Finish
Nexelon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
653246
Zoro #
G411836745
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
18 in
Height
63 in
Details
Item
Starter Unit
Material
Steel
Color
Blue
Finish
Nexelon
Description
Nexelon DS18246N - Heavy Duty Wire Shelving 24inW x 18inD x 63inH. Super strong shelving features 1in square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1in increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. The Nexelon finish includes NEXGard, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.