
4 Shelf, Poly-Z-Brite Wire Shelving Unit, Starter, 48inW x 14inD x 54inH
Mfr # 796197
Zoro # G011836381
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
54 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796197
Zoro #
G011836381
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
14 in
Height
54 in
Details
Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Description
Nexel Poly-Z-Brite Wire Shelving Starter 48inW x 14inD x 54inH. Poly-Z-Brite Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGuard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.