4 Shelf, Stainless Steel Solid Shelving Unit, Starter, 48inW x 18inD x 74inH
- Mfr # 797092
- Zoro # G211919273
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
18 in
Height
74 in
Material
Steel
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 797092
- Zoro #
- G211919273
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 74 in
Details
- Item
- Starter Unit
- Material
- Steel
- Finish
- Stainless
Description
Nexel Stainless Steel Solid Shelving Starter 48inW x 18inD x 74inH. Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.