
4 Shelf Truck, Black Epoxy, 60inW x 24inD x 80inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # B3144519
Zoro # G911863548
product price:Â $352.99
/eaKey Features
Overall Height
80 in
Overall Width
60 in
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3144519
Zoro #
G911863548
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
60 in
Depth
24 in
Details
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Finish
Epoxy Coated
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 7 Year Limited Warranty against rust and corrosion. 1200 lb overall capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.