
4 Shelf Truck, Chrome, 36inW x 18inD x 69inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # 168214B
Zoro # G911827229
product price:Â $268.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
168214B
Zoro #
G911827229
UPC #
707022001182
Country of Origin
China
Dimensions
Outside Length
36 in
Details
Material
Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Finish
Chrome Plated
Description
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because theyftre maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1in increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.