Shop ROYAL BASKET TRUCKS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Tambour, 48 Cu ft., Black, C, 2 Shelves, 50-1/2" L, 28" W, 66-3/4" H
- Mfr # R48-BKX-BTC-6UNN
- Zoro # G4932490
product price:Â
$
1,848.99
/ea
Key Features
Overall Height
66-3/4"
Overall Length
50-1/2"
Overall Width
28"
Color
Black
Wheel Type
Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R48-BKX-BTC-6UNN
- Zoro #
- G4932490
- UPC #
- 843977686101
- Country of Origin
- United States
- Color
- Black
- Item
- Bulk Tambour,48 Cu ft.,Black,C
- Wheel Type
- Caster
- Number of Shelves
- 2
- Utility Cart Item
- Bulk Tambour Truck
- Caster Type
- (2) Rigid, (2) Swivel
Dimensions
- Overall Height
- 66-3/4"
- Overall Length
- 50-1/2"
- Overall Width
- 28"
Description
Bulk Tambour,48 Cu ft.,Black,C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.