Shop NEXEL

4 Shelf Truck, Nexelon, 48inW x 18inD x 69inH, Polymer Swivel Casters, 2 Brake

  • Mfr # 188822

  • Zoro # G511864907


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Assembled
No
Finish
Nexelon
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188822
Zoro #
G511864907
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in

Details

Material
Steel
Color
Blue
Assembled
No
Finish
Nexelon

Description

Globalfts premium quality, exclusive Nexelon finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well. Nexelon is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Rolls easily on 4 polymer swivel stem casters, 2 with dual lock swivel and wheel for 1,200 lb. capacity .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.