Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Shelf Truck, Nexelon, 48inW x 24inD x 80inH, Polymer Swivel Casters, 2 Brake
- Mfr # 188850
- Zoro # G511864983
product price:Â
$
456.99
/ea
Key Features
Material
Steel
Color
Blue
Assembled
No
Finish
Nexelon
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188850
- Zoro #
- G511864983
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Assembled
- No
- Finish
- Nexelon
Dimensions
- Depth
- 24 in
Description
Globalfts premium quality, exclusive Nexelon finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well. Nexelon is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Rolls easily on 4 polymer swivel stem casters, 2 with dual lock swivel and wheel for 1,200 lb. capacity .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.