4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 63H

  • Mfr # 14606S

  • Zoro # G608593802


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Depth
14 in
Height
63 in
Material
304 Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14606S
Zoro #
G608593802
UPC #
707022429498
Country of Origin
China

Dimensions

Width
60 in
Depth
14 in
Height
63 in

Details

Item
Starter Unit
Material
304 Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel

Description

Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.