
5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity
Mfr # 797086
Zoro # G611936955
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Width
36 in
Overall Depth
24 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797086
Zoro #
G611936955
UPC #
707022031608
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
36 in
Overall Depth
24 in
Details
Material
Steel
Description
5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity - 797086. 5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities. Features: .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.