5 Shelf, Chrome Slant Wire Shelving Unit, Starter, 36inW x 18inD x 63inH

  • Mfr # 504128

  • Zoro # G511837031


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
18 in
Height
63 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504128
Zoro #
G511837031
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
18 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Silver
Finish
Chrome Plated

Description

This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments and have a 400 lb. capacity. Shelves feature 4-1/4inH retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and 4 63in Posts. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.