5 Shelf, Poly-Green Wire Shelving Unit, Starter, 24inW x 14inD x 74inH

  • Mfr # B3150130

  • Zoro # G011836701


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
74 in
Material
Steel
Color
Green
Finish
Poly-Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3150130
Zoro #
G011836701
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
14 in
Height
74 in

Details

Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green

Description

Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts with leveling feet, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.