
5 Tier Solid Galvanized Steel Shelving Starter Unit, 72W x 24D x 74H
Mfr # 24727SZ5
Zoro # G208596678
product price: $643.99
/eaKey Features
Color
Gray
Overall Width
72 in
Overall Height
74 in
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24727SZ5
Zoro #
G208596678
UPC #
707022416290
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
72 in
Overall Depth
24
Overall Height
74 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Finish
Galvanized
Number of Shelves
5
Shelving Frame Material
Galvanized Steel
Shelf Type
Flat Solid
Shelving Type
Starter Unit
Standards
NSF Certified
Description
. Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.