Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Tier Stainless Steel Wire Shelving Starter Unit, 36W x 24D x 63H

  • Mfr # 24366S5

  • Zoro # G608591976


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
24 in
Height
63 in
Material
304 Stainless Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24366S5
Zoro #
G608591976
UPC #
707022415989
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
304 Stainless Steel
Number of Shelves
5
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
800 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Description

. Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.