60W x 24D x 63H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers
- Mfr # DS24606Z
- Zoro # G008594485
product price:Â
$
647.99
/ea
Key Features
Shelving Type
Starter Unit
Width
60 in
Depth
24 in
Height
63 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS24606Z
- Zoro #
- G008594485
- UPC #
- 707022363570
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Depth
- 24 in
- Height
- 63 in
Details
- Item
- Starter Unit
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 4
- Color
- Clear
- Finish
- Poly-Z-Brite
- Shelf Style
- Heavy Duty
- Standards
- NSF Certified
- Shelf Capacity
- 1000 lb
Description
. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.