Zoro Homepage

72L Rods & Clips 3 Rods, 12 Clips For Solid Shelving Units, Chrome

  • Mfr # SR74C3

  • Zoro # G108612416


product price: $24.65
/ea

Key Features

Decking Material
Steel
Color
Chrome
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR74C3
Zoro #
G108612416
UPC #
710552510246
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
72 in

Details

Decking Material
Steel
Color
Chrome
Item
Roda & Clips
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome

Description

Rods & Clips Enclose the sides and/or back of a solid shelving unit with easily installed rods. Rod hooks over outer edge of shelf and attaches to shelf with a spring clip. One spring clip is required for every shelf to rod connection. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.