Add-On Wire Shelving, 72 x 24 x 74 in.
- Mfr # 188435E
- Zoro # G724218160
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188435E
- Zoro #
- G724218160
- UPC #
- -
- Country of Origin
- China
Description
Nexelon Wire Shelving Add-On Unit Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves to secure shelves to posts and 8 S-hooks to join complete shelving units. Features Global's exclusive Nexelon premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications. 600 lb. capacity per shelf. Easy assembly. Mobilize your wire shelving with our Dolly Base and Plate Casters , or accessorize your shelving to meet your specific storage needs. Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office. Features Steel. Add-On Wire Shelving, 72 x 24 x 74 in.. Specifications Width Inches: 72. Depth Inches: 24. Height Inches: 74. Color Finish: Blue. Assembly: Unassembled. Construction: Steel. Shelf Capacity Lbs: 1200. Shelf Quantity: 8. Wire Finish Type: Blue Epoxy. Voltage: Add-On Units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.