Shop NEXEL
See all product information
Create Account
ate Silver Epoxy, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 30W x 24D x 63H
- Mfr # TG24304EP
- Zoro # G108595009
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
To-Go Unit
Depth
24 in
Height
63 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG24304EP
- Zoro #
- G108595009
- UPC #
- 707022439732
- Country of Origin
- China
- Item
- To-Go Unit
- Shelving Type
- To-Go Unit
- Material
- Steel
- Number of Shelves
- 4
- Color
- Silver
- Finish
- Nexelate
- Standards
- NSF Certified
- Shelf Style
- Flat Wire
Dimensions
- Width
- 30 in
- Depth
- 24 in
- Height
- 63 in
Description
Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, chrome document holder, chrome basket, and chrome glove holder sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.