Shop NEXEL
See all product information
Create Account
ate Wire Shelving Add-On, Silver Epoxy, 72W x 18D x 86H
- Mfr # A18728EP
- Zoro # G008594638
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
18 in
Height
86 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A18728EP
- Zoro #
- G008594638
- UPC #
- 707022360807
- Country of Origin
- Taiwan, Province of China
- Item
- Add-On Unit
- Shelving Type
- Add-On Unit
- Material
- Steel
- Number of Shelves
- 4
- Color
- Silver
- Finish
- Nexelate
- Shelf Capacity
- 600 lb
- Standards
- NSF Certified
- Shelf Style
- Flat Wire
Dimensions
- Width
- 72 in
- Depth
- 18 in
- Height
- 86 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.