Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

  • Mfr # PR2126

  • Zoro # G308613480


product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Caster Type
Swivel
Color
Silver
Type
Aluminum
Material
Aluminum
Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2126
Zoro #
G308613480
UPC #
707022326933
Country of Origin
China

Dimensions

Height
69 in
Wheel Diameter
5 in
Width
21 in
Depth
26 in
Pan Size
18 in x 26 in
Overall Width
21 in
Caster Size
5 in

Details

Caster Type
Swivel
Color
Silver
Type
Aluminum
Material
Aluminum
Shelf Capacity
500 lb
Assembled/Unassembled
Unassembled
Distance Between Shelves
3 in
Tray Capacity
20
Standards
NSF Certified
Runner Space
3 in
Load Type
End Load

Description

Nexel pan rack is made of aluminum for long lasting durability and corrosion resistance. Racks provide ergonomic tray access, transport and storage for processing plants, bakeries, restaurants, hospitals, buffets and more. Swivel casters allow convenient unit mobility, maneuverability and transport. Stores standard 18 x 26 sheet pans. Easy to assemble. Knock Down Pan Rack is End Load style. Pan tray capacity is 20 - pans sold separately. NSF certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.