
Black Epoxy Wire Shelf 54inW x 18inD
Mfr # S1854B
Zoro # G411892277
product price: $43.35
/eaKey Features
Depth
18 in
Material
Steel
Color
Black
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1854B
Zoro #
G411892277
UPC #
707022127615
Country of Origin
China
Dimensions
Width
54 in
Depth
18 in
Details
Item
Wire Shelf
Material
Steel
Color
Black
Finish
Epoxy Coated
Description
Nexel Black Epoxy Wire Shelf, 54inW X 18inD. Nexel - Black Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion. Globalfts exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a black epoxy powder coat finish directly to the steelfts surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1in increments on numbered posts. Easy assembly. Individual Shelves include snap-on sleeves Up to 800 lb. capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.