Zoro Homepage

Chrome Bin Rail, Steel, 24L x 3-1/4H

  • Mfr # 331511

  • Zoro # G909146530


product price: $17.99
/ea

Key Features

Width
24 in
Height
3-1/4 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331511
Zoro #
G909146530
UPC #
707022076302
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Height
3-1/4 in

Details

Material
Steel
Color
Silver

Description

Holds plastic bins for small parts storage. Easily attaches to wall storage rack. Durable steel construction. Bins sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.