Zoro Homepage

Chrome Bin Rail, Steel, 48L x 3-1/4H

  • Mfr # 331513

  • Zoro # G408591725


product price: $38.59
/ea

Key Features

Overall Width
48 in
Color
Silver
Material
Steel
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331513
Zoro #
G408591725
UPC #
707022076326
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in

Details

Color
Silver
Material
Steel
Assembly
Not Required

Description

Holds plastic bins for small parts storage. Easily attaches to wall storage rack. Durable steel construction. Bins sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.