Chrome ESD Utility Cart w/3 Shelves & Polyurethane Casters, 42inL x 21inW x 39inH
- Mfr # B2351558
- Zoro # G011827181
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Outside Length
42 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2351558
- Zoro #
- G011827181
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Length
- 42 in
Details
- Material
- Steel
- Color
- Silver
- Item
- ESD Shelf Cart
- Assembled
- No
- Finish
- Chrome Plated
Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1in increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. ESD Utility Carts include 3 shelves, 2 U handles, 3 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.