Chrome Wall Mount Wire Shelving 30inW x 18inD x 34inH 2, Shelf Starter

  • Mfr # B1137118

  • Zoro # G611836897


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
18 in
Height
34 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1137118
Zoro #
G611836897
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Depth
18 in
Height
34 in

Details

Item
Flat Wire
Material
Steel
Color
Silver

Description

Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 2 Pair Post Mount Shelf Brackets, and 2 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.