
Chrome Wall Mount Wire Shelving 72inW x 24inD x 34inH 2, Shelf Starter
Mfr # B1137152
Zoro # G911836399
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Depth
24 in
Height
34 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1137152
Zoro #
G911836399
UPC #
707022032773
Country of Origin
China
Dimensions
Width
72 in
Depth
24 in
Height
34 in
Details
Item
Flat Wire
Material
Steel
Color
Silver
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 2 Pair Post Mount Shelf Brackets, and 2 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.