Zoro Homepage

Chrome Wire Keyboard Drawer, 25W x 15D x 4H

  • Mfr # C95277-BK

  • Zoro # G508658359


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Depth
15
Material
Steel
Finish
Chrome
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95277-BK
Zoro #
G508658359
UPC #
707022076333
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
15

Details

Item
Keyboard Drawer
Material
Steel
Finish
Chrome
Color
Chrome

Description

. Attaches under a shelf and holds keyboards up to 21W x 11D. Features a 6 height adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.