Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Wire Shelving, 72W X 30D x 74H

  • Mfr # 30727C

  • Zoro # G608589188


product price: $416.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Depth
30 in
Height
74 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30727C
Zoro #
G608589188
UPC #
710552502425
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in
Height
74 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
600 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Description

Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.