Shop NEXEL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Work Table, 60 in W, 35 in Height, Fixed
- Mfr # 319056
- Zoro # G208611579
product price:Â
$
241.99
/ea
Key Features
Workbench/Table Leg Type
Fixed
Gauge
18 ga
Drawer Height
35 in
Drawer Depth
20 in
Drawer Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319056
- Zoro #
- G208611579
- UPC #
- 707022324366
- Country of Origin
- China
Dimensions
- Drawer Height
- 35 in
- Drawer Depth
- 20 in
- Drawer Width
- 60 in
- Width
- 60 in
- Depth
- 30 in
- Height
- 35 in
Details
- Workbench/Table Leg Type
- Fixed
- Gauge
- 18 ga
- Color
- Silver
- Assembled/Unassembled
- Unassembled
- Item
- Commercial Work Table
- Shelving Style
- Undershelf
- Standards
- NSF Certified
- Material
- Galvanized Steel
- Type
- Commercial Work Table
- Number of Shelves
- 1
- Shelf Capacity
- 500 lb
- Workbench/Table Assembly (Assembled or Unassembled)
- Unassembled
Description
Work surface has 2 heavy gauge channel supports for added stability. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 500 lbs weight capacity evenly distributed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.