ft Rest, 1 in H, Blk, 24 in W, Steel
- Mfr # FKWPS24ME
- Zoro # G8096541
product price:Â
$
38.49
/ea
Key Features
For Use With
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FKWPS24ME
- Zoro #
- G8096541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 1 in
- Depth
- 8 in
- Overall Height
- 1 in
- Overall Depth
- 8 in
- Overall Width
- 24 in
Details
- For Use With
- FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT
- Item
- Foot Rest
- Assembly
- Fully Assembled
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Finish
- Powder Coated
- Color
- Black
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Material
- Steel
- Compatible with Manufacturer Part Number
- FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
- Product Type
- Foot Rest
- Compatible Brand
- Hallowell
- Shell Material
- Steel
- Wire Color
- Black
Description
Foot Rest, Assembly Fully Assembled, Color Black, Overall Depth 8 in, Overall Height 1 in, Overall Width 24 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, Finish Powder Coated, For Use With FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.