Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Work Table, 96 in W, 35 in Height, Fixed

  • Mfr # 319062

  • Zoro # G008611595


product price: $684.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Fixed
Gauge
18 ga
Drawer Height
35 in
Drawer Depth
20 in
Drawer Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319062
Zoro #
G008611595
UPC #
707022324427
Country of Origin
China

Dimensions

Drawer Height
35 in
Drawer Depth
20 in
Drawer Width
96 in
Width
96 in
Depth
30 in
Height
35 in

Details

Workbench/Table Leg Type
Fixed
Gauge
18 ga
Color
Silver
Assembled/Unassembled
Unassembled
Item
Commercial Work Table
Type
Commercial Work Table
Material
Galvanized Steel
Shelving Style
Undershelf & Backsplash
Shelf Capacity
500 lb
Number of Shelves
1
Workbench/Table Assembly (Assembled or Unassembled)
Unassembled
Standards
NSF Certified

Description

Work surface has 2 heavy gauge channel supports for added stability. 2 H backsplash. Hemmed safety edges. Galvanized steel tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 18 gauge 430 Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.